Apply to be a TradeMaster!
Main product image of Pagoda-Style Landscape Light Fixture (Bronze)
Magnifying glass
Hover image to zoom

Pagoda-Style Landscape Light Fixture (Bronze)

Brand:
Arlington
SKU:
GPP60LBR
Rating:
(1)
Q&A:
(0)
Pagoda-Style Landscape Light Fixture (Bronze)
Magnifying glass
Hover image to zoom
$60.03 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Bronze

Description

–
Pagoda style landscape light fixture. Three wire fixtures for our Gard-N-Post line. Made of durable cast aluminum with a bronze color. Maximum wattage is 40 watts for halogen, 40 watts for incandescent, and 14 watts for fluorescent. Bulb not included. The larger louvers allow for more of the light to shine down.

Bulb Type: 40W Halogen/Incandescent or 14W Fluorescent

Specs

–
Material:

UV-Rated Plastic

Color:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best online customer service ever!

Completely impressed by the customer service provided by Supply House. Quick follow-ups and consistently top notch attention to make our order happen. I will be back again and again in the future.
Salish Rover
Bainbridge Island, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy