Apply to be a TradeMaster!
Main product image of 1" Threaded EMT/Rigid Combination 90° Pull Elbow And Set-Screw
Magnifying glass
Hover image to zoom

1" Threaded EMT/Rigid Combination 90° Pull Elbow And Set-Screw

Brand:
Arlington
SKU:
HL100
Rating:
(0)
Q&A:
(0)
1" Threaded EMT/Rigid Combination 90° Pull Elbow And Set-Screw
Magnifying glass
Hover image to zoom
$14.44 each
BOX UP & SAVE 5%
$68.60 box of 5
$13.72 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1"

Description

–
90° pulling elbows with cover and gasket. Zinc die-cast

Specifications
  • Color: Silver
  • Material: Zinc
  • Trade Size: 1"

Specs

–
Size:

1"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy