Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Brand
–

Arlington (3)
Southwire (4)

Size
–

1/2" (2)
3/4" (2)
1" (2)
1-1/4" (1)

Price Range
–

$5 to $10 (4)
$10 to $15 (2)
$25 to $30 (1)

Combination Conduit Pull Elbows

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 1/2" EMT/Rigid Combination Pull Elbow
$8.88 each
BOX UP & SAVE 15%
$75.90 box of 10
$7.59 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of 3/4" EMT/Rigid Combination Pull Elbow
$5.86 each
BOX UP & SAVE 5%
$27.70 box of 5
$5.54 each
In Stock
Get 52 by Tue, Nov 24
In Stock
Get 52 by Tue, Nov 24
Compare
Product Image of 1/2" Threaded EMT/Rigid Combination 90-Degree Pull Elbow And Set-Screw
$6.49 each
BOX UP & SAVE 5%
$61.70 box of 10
$6.17 each
In Stock
Get 20 by Tue, Nov 24
In Stock
Get 20 by Tue, Nov 24
Compare
Product Image of 3/4" Threaded EMT/Rigid Combination 90-Degree Pull Elbow And Set-Screw
$7.45 each
BOX UP & SAVE 5%
$35.40 box of 5
$7.08 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of 1" Threaded EMT/Rigid Combination 90° Pull Elbow And Set-Screw
$14.44 each
BOX UP & SAVE 5%
$68.60 box of 5
$13.72 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of 1" EMT/Rigid Combination Pull Elbow
1" EMT/Rigid Combination Pull Elbow
SKU: 353SS
Southwire
SKU: 353SS
Brand: Southwire
$11.83 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 1-1/4" EMT/Rigid Combination Pull Elbow
1-1/4" EMT/Rigid Combination Pull Elbow
SKU: 354SS
Southwire
SKU: 354SS
Brand: Southwire
$28.50 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Combination Conduit Pull Elbows

Combination Conduit Pull Elbows are wire pulling elbows that facilitate pulling conductors through a sharp bend in a run of threaded or EMT conduit. The listing includes Southwire and Arlington elbows made of zinc die cast, each with a cover and gasket. Southwire lists a removable cover, and Arlington lists 90 degree pulling elbows with set screws. Trade sizes listed range from 1/2 inch to 1 inch. Southwire notes indoor or outdoor use, with outdoor limited to rigid conduit, and lists the fitting as UL Listed for outdoor use with rigid conduit. The EMT and rigid combination design lets one fitting style serve both conduit types. Matching the elbow to the trade size and conduit type matters because the fitting has to suit the run it serves.

Subcategories

  • Southwire EMT/Rigid Combination Pull Elbows: Southwire combination pull elbows serve as wire pulling elbows in runs of threaded or EMT conduit. Electricians use them at a sharp bend, where the removable cover and gasket facilitate wire pulling. The 1/2 inch and 1 inch Southwire elbows listed are zinc die cast. Southwire lists them as UL Listed for outdoor use when using rigid conduit.
  • Arlington Threaded 90-Degree Pull Elbows with Set Screw: Arlington lists threaded EMT/rigid combination 90-degree pull elbows with a set screw. Installers use them where a conduit run turns and conductors need a pulling point. Each is zinc die cast in silver with a cover and gasket. Trade sizes listed are 1/2 inch, 3/4 inch and 1 inch.
  • Pull Elbows by Trade Size: Trade size has to match the conduit, so the listed elbows cover 1/2 inch, 3/4 inch and 1 inch. Both Southwire and Arlington list 1/2 inch and 1 inch elbows. The 3/4 inch size is listed from Arlington. Zinc is the listed material on the models shown.

Buying Guide

Start with conduit type and location. Combination elbows are made for EMT and rigid conduit, but outdoor use is limited to rigid. Southwire lists its elbows as UL Listed for outdoor use when using rigid conduit, so an outdoor EMT run needs a different plan.

Next, match trade size to the conduit. The listed sizes are 1/2 inch, 3/4 inch and 1 inch, and the elbow size should match the conduit trade size already on the job. Southwire lists 1/2 inch and 1 inch elbows, while Arlington lists 1/2 inch, 3/4 inch and 1 inch.

Then look at construction. Both brands list zinc die cast bodies with a cover and gasket. The cover is removable on Southwire elbows, which facilitates wire pulling. Arlington elbows are 90 degree pulling elbows with a set screw, so check which connection style the run calls for.

When comparing Combination Conduit Pull Elbows, think about the bend itself. Southwire describes its elbows as wire pulling elbows for a sharp bend in threaded or EMT conduit, and the removable cover facilitates wire pulling. Pick the brand and size that match the conduit already in place, and read each product page for size and material before ordering. Pull elbows are small parts, but a wrong trade size or conduit type slows the job.

Frequently Asked Questions

What are combination conduit pull elbows used for?

Combination conduit pull elbows are wire pulling elbows for a sharp bend in a run of threaded or EMT conduit. Southwire notes the removable cover facilitates wire pulling. Arlington lists 90 degree pulling elbows with cover and gasket.

Can I use combination conduit pull elbows outdoors?

Southwire notes indoor or outdoor use for its combination conduit pull elbows, with outdoor limited to rigid conduit. They're UL Listed for outdoor use when using rigid conduit. For EMT runs, confirm the application with the manufacturer before installing outdoors.

What material are combination conduit pull elbows made from?

The combination conduit pull elbows listed here are zinc die cast. Southwire lists zinc die cast, and Arlington lists zinc die-cast in a silver color. Both brands list a cover and gasket.

What trade sizes do combination conduit pull elbows come in?

Listed combination conduit pull elbows include 1/2 inch, 3/4 inch and 1 inch trade sizes. Southwire lists 1/2 inch and 1 inch elbows. Arlington lists all three sizes.

Do Arlington combination pull elbows include a cover and gasket?

Arlington lists its 90 degree combination pull elbows with a cover and gasket. The elbows are zinc die cast and include a set screw. Southwire also lists a removable cover and gasket on its combination pull elbows.

Didn't find what you're looking for? 
Let us know
.