Apply to be a TradeMaster!
Main product image of 1/2" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom
1/2" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom
$1.24 each
BOX UP & SAVE 7%
$28.75 box of 25
$1.15 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
1/2" Zinc BX-Flex Squeeze Connector with Round End Stop

Features:
  • Color: Silver
  • Material: Zinc
  • Single screw
  • 1/2" knockout squeeze connector with round end stop
  • For Flex, AC, MCI cable
  • Concrete tight when taped
  • For cables ranging from 0.850" to 0.910
  • End stop diameter: 0.620"

Specifications:
  • Cable Range: 0.850 - 0.910"
  • End Stop Diameter: 0.620"
  • Knockout Size: 1/2"
  • Size: 1/2"

Specs

–
Size:

1/2"

Material:

Zinc

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy