Shop Resideo Sale
Main product image of 1/2" Zinc 90° Squeeze Flex Connector
Magnifying glass
Hover image to zoom

1/2" Zinc 90° Squeeze Flex Connector

Brand:
Arlington
SKU:
851-ARLINGTON
Rating:
(1)
Q&A:
(0)
1/2" Zinc 90° Squeeze Flex Connector
Magnifying glass
Hover image to zoom
$2.35 each
BOX UP & SAVE 7%
$54.50 box of 25
$2.18 each
In Stock
In Stock
Get 57 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
1/2" Zinc 90° Squeeze Flex Connector

Features:
  • Color: Silver
  • Zinc
  • 90° 2 screw flex connector for aluminum and steel Flex
  • Secures into a 1/2" Knockout with a die-cast locknut
  • Accommodates cable range 0.635" to 1.085"

Specifications:
  • Size: 1/2"
  • Cable Range: 0.635" - 1.085"
  • Knockout Size: 1/2"

Specs

–
Size:

1/2"

Material:

Zinc

Type:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" 1-Hole AC/MC Strap
SKU: 310-ARLINGTON
Arlington

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again

built well easy to use
Curvin
Seneca Falls NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy