Apply to be a TradeMaster!
Main product image of 3/4" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable & Teck 90 Cable
Magnifying glass
Hover image to zoom

3/4" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable & Teck 90 Cable

Brand:
Arlington
SKU:
LTMC75
Rating:
(0)
Q&A:
(0)
3/4" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable & Teck 90 Cable
Magnifying glass
Hover image to zoom
$18.05 each
BOX UP & SAVE 6%
$424.00 box of 25
$16.96 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight

Description

–
3/4" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable & Teck 90 Cable

Features:
  • Reduces inventory & saves cost of stocking several different fittings
  • Fast and easy installation
  • Ideal for parking decks

Specifications:
  • Cable Ranges: .725 - .980
  • Size: 3/4"
  • MC Cable Range: .725" to .890"
  • Teck 90 Range: .765" to .980"
  • MC Cable Overall jacket OD: .830" to .990"
  • Teck 90 Overall jacket OD: .855" to 1.06"

Specs

–
Product Type:

Connector

Size:

3/4"

Material:

Zinc

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy