Shop Resideo Sale
Main product image of 1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Teck 90 Cable
Magnifying glass
Hover image to zoom

1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Teck 90 Cable

Brand:
Arlington
SKU:
LTMC50
Rating:
(6)
Q&A:
(0)
1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Teck 90 Cable
Magnifying glass
Hover image to zoom
$9.59 each
BOX UP & SAVE 7%
$222.50 box of 25
$8.90 each
In Stock
In Stock
Get 343 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight

Description

–
1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Teck 90 Cable

Features:
  • Color: Silver
  • Material: Zinc
  • Cable Range 0.415" to 0.565"

Specifications:
  • Cable Ranges: 14/2 to 10/3
  • Size: 1/2"

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

Zinc

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: .200-.485)
SKU: LPCG50
Arlington

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Peace of Mind and Takes it Up a Notch….

I consider myself an avid Di'Yer and lifelong learner. After reading, watching videos, asking questions and taking courses I installed my first mini-split. Mistakes were made, corrected and lessons were learned. When I installed a second mini split I came across armored communication/power cable and thought it looked very professional, offered great long-term protection and was what I needed. I was going to be installing the mini split on an interior wall and running cable in an attic space and through an older exterior concrete stucco wall. After finding these connectors I now had the complete package to finish my project. The connectors feel very sturdy, go on without any problem and give me peace mind for longevity and performance. Big thanks to Supply House. It is always my go to place for finding parts and the supplies I need.
C.E
Long Beach, CA
9 months ago
Was this review helpful to you?

Works great for exterior connections

This is basically a water tight MC connection. With the 250' roll of mini split wire (rubber coated) I had to trim the rubber coating back for these fittings to grab properly.I think I only stripped the rubber back about 3/4" or so. The rubber ring inside the fittings "pushed"themselves out when tightening but don't worry, it seemed natural for it to do that. Otherwise, I did not need wrenches to tighten the fitting to compress on the MC cable. It was pretty easy to fully compress by hand.
Ambient Temp
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Great Connector For EZ-IN Mini Split MC Cable

Not only are they great connectors but also half the price of local HVAC supply houses. The wire they are made for is direct burial 600 Volt and UV resistant. So it is legal to have it exposed outside.
Bill McC
Long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great with the EZ-IN mini split cable

It is the correct4 fitting for the EZ-IN shielded mini split cable and installs easily.
Elec
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good value

These watertight fittings worked perfectly with 14-4 nylon jacketed armored cable manufactured by Southwire specifically for mini-split ductless A/C systems.
Joe
Houston, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. I would certainly buy it again.

Do the job right, if you're installing mini-split units using the PVC coated MC cable, these are the connectors for you. The only thing I'd like to see Arlington do is incorporate their snap ring instead of a locknut. It would make the assembly of the indoor unit much easier, at least on the Mitsubishi units.
Phil A.
Rockland Co. NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy