Apply to be a TradeMaster!
Main product image of 3/4" White Button Non-Metallic Push-In Cable Connector
Magnifying glass
Hover image to zoom

3/4" White Button Non-Metallic Push-In Cable Connector

Brand:
Arlington
SKU:
NM95X
Rating:
(7)
Q&A:
(0)
3/4" White Button Non-Metallic Push-In Cable Connector
Magnifying glass
Hover image to zoom
$0.55 each
BOX UP & SAVE 7%
$25.50 box of 50
$0.51 each
In Stock
In Stock
Get 622 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
3/4"
Product Highlight: Color
White

Description

–
Listed for single or multiple cables, Arlington’s new White Button® connectors offer smooth, easy cable insertion of one or two cables into a single opening from the INSIDE or OUTSIDE the box

Features & Benefits:
  • Easy cable insertion into a single opening from inside or outside the box
  • Exceeds UL and CSA pullout requirements
  • Easy to remove with pliers or screwdriver
  • Lowest cost NM cable connector available today

Specs

–
Size:

3/4"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

So much easier than using metallic cable clamps!

Good quality. Rated to carry 12/2/2, which I can't live without these days. Can be inserted from bottom, or from the top. So convenient!
sm
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These things are pretty slick

Was adding a circuit to an existing panel and couldn't access the outside of the panel, so these made the job much easier. The neat thing is they will work on the outside or inside of the panel. The dome end gets inserted in the hole for the outside and the opposite end gets inserted for the inside.
Not a pro
KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wish I Found These Sooner

These attach from the inside of electrical panel or box. An amazing product. Saved me a lot of time on a panel replacement.
Stephen C.
Novato CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AAA+++

Everyday electrical work
Bobby
South Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AAA+++

Everyday electrical work
Bobby
South Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only product of it's kind

These connectors are great time savers for remodels and circuit additions to panels and boxes in finished walls. Like an old work box, nothing does the job quite as well. Keep a few of these in the truck for unexpected needs. Eastpoint Electric of Hartfield, VA recommends this product and SupplyHouse.com, without resevation.
Eastpoint
Hartfield, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

Shipping was fast and product was as described
Jwood
Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy