Apply to be a TradeMaster!
Main product image of 1/2" White Button Non-Metallic Push-In Cable Connector
Magnifying glass
Hover image to zoom

1/2" White Button Non-Metallic Push-In Cable Connector

Brand:
Arlington
SKU:
NM94X
Rating:
(7)
Q&A:
(0)
1/2" White Button Non-Metallic Push-In Cable Connector
Magnifying glass
Hover image to zoom
$0.26 each
In Stock
In Stock
Get 2,168 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"
Product Highlight: Color
White

Description

–
Listed for single or multiple cables, Arlington’s new White Button® connectors offer smooth, easy cable insertion of one or two cables into a single opening from the INSIDE or OUTSIDE the box

Features & Benefits:
  • Easy cable insertion into a single opening from inside or outside the box
  • Exceeds UL and CSA pullout requirements
  • Easy to remove with pliers or screwdriver
  • Lowest cost NM cable connector available today

Specs

–
Size:

1/2"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Wish I had these sooner

These are by far the easiest snap in connector to use. There is no frustration when compared to other push in connectors that won't stay in place or damage the wire when trying to get it into the box.
CJ
NJ
8 months ago
Was this review helpful to you?

One part for inside and outside

Does a good job of securing cable. We only need one part whether we are pushing it in from inside or outside the box. Makes life easier when we need to keep fewer parts in stock to cover all situations.
Dave S
Stillwater, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So much easier than using metallic cable clamps!

Good quality. Rated to carry 12/2/2, which I can't live without these days. Can be inserted from bottom, or from the top. So convenient!
sm
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I like the fact that you can install these from the top of a new install or from the inside of the box that is already installed. I would also add that Supply House is a great place to find what you need. I couldn't find these at any local store. I Like the 2-day shipping.
Steve
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only Non metallic connector you need!

This is the only Non metallic connector you should by, many combinations of wire can be used. Being able to install connector with the wire already in the knockout is the best feature. Forget about struggling with metallic clamp connectors and having to put it on the wire before you pull wire. Thats a waste of time, these are a must for remodels
Justin
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great time saver for old work applications

Install NM cable in existing boxes and panels in finished walls without needing to patch damage to the finished surface. Great time saver when fishing cable between boxes when access is limited. Eastpoint Electric of Hartfield, VA wholeheartedly recommends this product and SupplyHouse.com.
Eastpoint Electric
Hartfield, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Connector

Multiple cables through one connector. No need to keep several different types on the truck. Plus it can be used from inside or outside the electrical box.
volts
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy