Apply to be a TradeMaster!
Main product image of 1/2" Snap2It Non-Metallic Liquid Tight Push-On Connector
Magnifying glass
Hover image to zoom
1/2" Snap2It Non-Metallic Liquid Tight Push-On Connector
Magnifying glass
Hover image to zoom
$2.25 each
BOX UP & SAVE 4%
$53.75 box of 25
$2.15 each
In Stock
In Stock
Get 346 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
Note: Image may not be actual representation of item.

Save time and money with Arlington’s SNAP2It Fittings! They offer the fastest, easiest installation on liquid-tight conduit.
For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.

Features & Benefits:
  • Competitively priced
  • Fast and easy installation
  • Provides a super-secure, liquid-tight seal
  • Save 17 seconds per connector vs. 57 seconds for multi-piece connectors at same cost

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Great time saving product at a good price!
Jdsmustang
Roanoke, Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highest quality

I use these for AC installations and prefer them to any other manufacturer. They cost a lot more for a reason, because they're much sturdier and won't pull apart like the cheap twist on versions.
Flamingo AC
West Palm Beach, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy