Shop Resideo Sale
Main product image of 1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
Magnifying glass
Hover image to zoom

1/2" Nylon Liquid Tight 90-Degree Connector (Gray)

Brand:
Southwire
SKU:
P491
Rating:
(5)
Q&A:
(0)
1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
Magnifying glass
Hover image to zoom
$3.36 each
BOX UP & SAVE 13%
$29.20 box of 10
$2.92 each
In Stock
In Stock
Get 5,432 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–

Southwire's 90° component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions-while ensuring the most secure connection.


Nonmetallic construction offers the maximum flexibility; available in gray, easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8" with a 1/2" KO up to 2". UL listed.

Specs

–
Product Type:

Elbow

Size:

1/2"

Color:

Gray

Material:

Nylon

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Size
Color
Material
Angle
Elbow
1/2"
Gray
Nylon
90°
Elbow
1/2"
Gray
Non-Metallic
Nylon
90°

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good price, good product

what i needed, works as described, appears to be good quality, fast shipping...
FreeManBrett
Middleburg, Fl.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Use on a daily basis for wiring of electric motors. Have had zero issues.
Wes
Arroyo Grande, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it

Easy to use and gets the job done.
Rick
Close by
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I ordered

Great product at a great price
Tooltrader
Hope, Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" Plastic liquid tight connector

Works great best price around
Big Al
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy