Apply to be a TradeMaster!
Main product image of 1/2" Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom

1/2" Non-Metallic Straight Connector

Brand:
Arlington
SKU:
NMLT50
Rating:
(0)
Q&A:
(0)
1/2" Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom
$2.16 each
BOX UP & SAVE 4%
$51.75 box of 25
$2.07 each
In Stock
In Stock
Get 292 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life..

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy