Apply to be a TradeMaster!
Main product image of 1/2" 90-Degree Non-Metallic Connector
Magnifying glass
Hover image to zoom
1/2" 90-Degree Non-Metallic Connector
Magnifying glass
Hover image to zoom
$3.56 each
BOX UP & SAVE 4%
$34.10 box of 10
$3.41 each
In Stock
In Stock
Get 183 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
1/2" 90° Non-Metallic Connector

Non Metallic 90 degree connector for use with non metallic liquid tight conduit type B only.

Specs

–
Product Type:

Elbow

Size:

1/2"

Angle:

90°

Color:

Gray

Material:

UV-Rated Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Exactly what I needed. Fast Shipping, thank.s
Stephen
Tucson, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy