Apply to be a TradeMaster!
Main product image of 3/4" Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom

3/4" Non-Metallic Straight Connector

Brand:
Arlington
SKU:
NMLT75
Rating:
(0)
Q&A:
(0)
3/4" Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom
$3.23 each
BOX UP & SAVE 6%
$30.50 box of 10
$3.05 each
In Stock
In Stock
Get 199 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life..

Specs

–
Product Type:

Connector

Size:

3/4"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy