Apply to be a TradeMaster!
Main product image of Roof Topper Conduit Support (9" x 5-5/8")
Magnifying glass
Hover image to zoom

Roof Topper Conduit Support (9" x 5-5/8")

Brand:
Arlington
SKU:
RTS4
Rating:
(0)
Q&A:
(0)
Roof Topper Conduit Support (9" x 5-5/8")
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
UV-Rated Plastic

Description

–
Roof Topper® supports and raises conduit or raceway 4" off the roof surface. Made of 100% UV resistant recycled material. Supports up to 2000lbs. 9" strut

Features & Benefits
  • Allows the contractor to comply with 2017 NEC for temperature adjustment for circular conduit.
  • Made of 100% UV resistant recycled material, the extra duty base sits on the roof deck without the need for mechanical fasteners.
    Specifications
    • Color: Black
    • Load Rating: 1,000lbs
    • Trade Size: 9" W x 5-5/8" H
    • Usage: Raise conduit off roof surface to comply with 2011 NEC requirements.
    • Comes With: (1) Roof Topper® Base and (1) Installed Strut

Specs

–
Product Type:

Mounting Block

Length (Inches):

9"

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy