Apply to be a TradeMaster!
Filter menu expanded

Filters

31 items
Reset

SORT

Product Availability
–

Show In Stock Only (23)

Brand
–

Arlington (1)
Cooper B-Line (8)
DiversiTech (6)
IPS Corporation (1)
MAPA (3)
MARS (1)
Pipe Prop (11)

Product Type
–

Block (6)
Insert (1)
Mounting Block (12)
Mounting Plate (1)
Pipe Stand (9)
Strap (1)

Length (Inches)
–

1-5/8" (1)
4-8/10" (1)
6" (1)
8" (1)
9" (1)
9-3/5" (5)
10" (1)
20-1/5" (1)
23-3/5" (2)
39" (1)

Review Score
–

(7)
(1)

Price Range
–

$10 to $15 (1)
$15 to $20 (2)
$20 to $25 (4)
$25 to $30 (1)
$30 to $35 (1)
$35 to $40 (1)
$45 to $50 (3)
$50 to $60 (1)
$60 to $70 (1)
$70 to $80 (1)

Rooftop Support

Help Face
Need a little help?
31 items
Grid
List
Compare
Product Image of DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 4.8")
$22.76 each
In Stock
Get 733 by Tomorrow, Oct 2
In Stock
Get 733 by Tomorrow, Oct 2
Compare
Product Image of Hef-T-Foot Mini-Split Installation Kit for 23.6" Strut
$128.61 each
In Stock
Get 109 by Tomorrow, Oct 2
In Stock
Get 109 by Tomorrow, Oct 2
Compare
Product Image of DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 9.6")
$48.48 each
In Stock
Get 333 by Tomorrow, Oct 2
In Stock
Get 333 by Tomorrow, Oct 2
Compare
Product Image of Roof Top Blox Adjustable Pipe Support
$20.68 each
In Stock
Get 862 by Tomorrow, Oct 2
In Stock
Get 862 by Tomorrow, Oct 2
Compare
Product Image of 6" A-Series Aluminum Strut Support
6" A-Series Aluminum Strut Support
SKU: MA-6SF4
MAPA
SKU: MA-6SF4
Brand: MAPA
(2)
$12.31 each
In Stock
Get 356 by Tomorrow, Oct 2
In Stock
Get 356 by Tomorrow, Oct 2
Compare
Product Image of Hef-T-Foot, 17.7" Mini Split Installation Kit
$141.23 each
In Stock
Get 19 by Tomorrow, Oct 2
In Stock
Get 19 by Tomorrow, Oct 2
Compare
Product Image of Hef-T-Foot Roof Block 23.6" w/ 1.6" x 0.8" Strut
$74.42 each
In Stock
Get 29 by Tomorrow, Oct 2
In Stock
Get 29 by Tomorrow, Oct 2
Compare
Product Image of Dura-Blok Rooftop Support (4" x 6" x 9.6")
$27.71 each
In Stock
Get 181 by Tomorrow, Oct 2
In Stock
Get 181 by Tomorrow, Oct 2
Compare
Product Image of APS-1 Adjustable Pipe Support (Box of 12)
$154.55 each
In Stock
Get 17 by Tomorrow, Oct 2
In Stock
Get 17 by Tomorrow, Oct 2
Compare
Product Image of Hef-T-Foot Roof Block 9.8" w/ 1.6" x .8" Strut
$51.35 each
In Stock
Get 38 by Tomorrow, Oct 2
In Stock
Get 38 by Tomorrow, Oct 2
Compare
Product Image of APS-2 Adjustable Pipe Support (Box of 12)
$154.55 each
In Stock
Get 10 by Tomorrow, Oct 2
In Stock
Get 10 by Tomorrow, Oct 2
Compare
Product Image of 10" A-Series Aluminum Strut Support
10" A-Series Aluminum Strut Support
SKU: MA-10SF4
MAPA
SKU: MA-10SF4
Brand: MAPA
$22.09 each
In Stock
Get 50 by Tomorrow, Oct 2
In Stock
Get 50 by Tomorrow, Oct 2
Compare
Product Image of DB Series Dura-Blok Rooftop Support w/ B44 Channel (5" x 6" x 20.2")
$123.70 each
In Stock
Get 29 by Tomorrow, Oct 2
In Stock
Get 29 by Tomorrow, Oct 2
Compare
Product Image of Hef-T-Foot Mini-Split Installation Kit for 39" Strut
$293.48 each
In Stock
Get 1 by Tomorrow, Oct 2
In Stock
Get 1 by Tomorrow, Oct 2
Compare
Product Image of DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" - 16")
$114.83 each
In Stock
Get 31 by Tomorrow, Oct 2
In Stock
Get 31 by Tomorrow, Oct 2
Compare
Product Image of RUB-1 Rubber Adjustable Pipe Support (Box of 6)
$147.73 each
In Stock
Get 3 by Tomorrow, Oct 2
In Stock
Get 3 by Tomorrow, Oct 2
Compare
Product Image of DBE Series Dura-Blok Support w/ Rod Risers & Channel (5-1/2" to 8" x 6" x 9.6")
$134.11 each
Backorder
Get it by Fri, Oct 30 - Mon, Nov 30
Backorder
Get it by Fri, Oct 30 - Mon, Nov 30
Compare
Product Image of RUB-3 Rubber Adjustable Pipe Support (Box of 6)
$147.73 each
In Stock
Get 25 by Tomorrow, Oct 2
In Stock
Get 25 by Tomorrow, Oct 2
Compare
Product Image of US-PP Unistrut Adjustable Pipe Support (Box of 6)
$154.80 each
In Stock
Get 2 by Tomorrow, Oct 2
In Stock
Get 2 by Tomorrow, Oct 2
Compare
Product Image of C Series Rooftop Channel Support (4" H x 6" W x 9.6" L)
$45.75 each
In Stock
Get 1 by Wed, Oct 7
In Stock
Get 1 by Wed, Oct 7
Compare
Product Image of RUB-US-PP Rubber Unistrut Adjustable Pipe Support (Box of 6)
$148.49 each
In Stock
Get 42 by Tomorrow, Oct 2
In Stock
Get 42 by Tomorrow, Oct 2
Compare
Product Image of Stainless Steel Strap (Box of 12)
Stainless Steel Strap (Box of 12)
SKU: SSPP-14
Pipe Prop
SKU: SSPP-14
Brand: Pipe Prop
$19.55 each
In Stock
Get 15 by Tomorrow, Oct 2
In Stock
Get 15 by Tomorrow, Oct 2
Compare
Product Image of Roof Topper Conduit Support (9" x 5-5/8")
$33.09 each
In Stock
Get 10 by Tomorrow, Oct 2
In Stock
Get 10 by Tomorrow, Oct 2
Compare
Product Image of Miami-Dade Approved-2 Adjustable Pipe Support (Box of 4)
$166.67 each
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Compare
Product Image of 8" A-Series Aluminum Strut Support w/ Standard Pad
$19.39 each
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Compare
Product Image of Miami-Dade Approved-1 Adjustable Pipe Support (Box of 4)
$166.67 each
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Compare
Product Image of Dura-Blok Load Distribution Plate (1-5/8" x 6-12")
$22.65 each
In Stock
Get 1 by Tomorrow, Oct 2
In Stock
Get 1 by Tomorrow, Oct 2
Compare
Product Image of Hef-T-Foot Universal Roof Block, 9.8"
Hef-T-Foot Universal Roof Block, 9.8"
SKU: FF-250-UNI
DiversiTech
SKU: FF-250-UNI
Brand: DiversiTech
$46.43 each
Backorder
Get it by Fri, Oct 30 - Mon, Nov 30
Backorder
Get it by Fri, Oct 30 - Mon, Nov 30
Compare
Product Image of Miami-Dade Approved Steel Insert
Miami-Dade Approved Steel Insert
SKU: MDA-HZ1
Pipe Prop
SKU: MDA-HZ1
Brand: Pipe Prop
$37.88 each
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Compare
Product Image of DB6 Series Dura-Blok Rooftop Support (6-7/16" x 6" x 9.6")
$62.06 each
Backorder
Get it by Fri, Oct 30 - Mon, Nov 30
Backorder
Get it by Fri, Oct 30 - Mon, Nov 30
Compare
Product Image of US-PP Miami-Dade Approved Unistrut Adjustable Pipe Support (Box of 4)
$166.67 each
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Out of Stock
Get it by Fri, Oct 16 - Fri, Oct 23
Resources
FAQs, Manuals & Videos
Articles
More About Rooftop Supports

Rooftop supports keep HVAC piping, conduit, ductwork, and equipment elevated off the roof surface, protecting both the roofing membrane and the components running across it. Setting pipe or equipment directly on a roof deck traps moisture, damages the membrane over time, and creates a tripping and snow-load hazard during service visits. A properly spaced support system distributes weight evenly and keeps runs level, which matters for condensate drainage and refrigerant piping alike. Rooftop supports come in configurations for single pipes, multiple parallel runs, and heavier equipment like condensing units or rooftop package units. Getting the spacing and load rating right during design avoids sagging runs or roof damage later, which is why rooftop supports show up on nearly every commercial mechanical rooftop installation.

Subcategories

  • Single-Pipe Rooftop Supports: Single-pipe supports carry one refrigerant line, conduit run, or small pipe across a rooftop, cradling it above the membrane at a consistent height. Techs use these on smaller residential or light commercial jobs where only one or two lines need to cross the roof. Spacing supports at consistent intervals keeps the pipe from sagging between points. They're a common choice for mini-split line sets and small conduit runs.
  • Multi-Pipe Rooftop Supports: Multi-pipe or trapeze-style supports carry several parallel runs, such as refrigerant lines, condensate piping, and conduit, on a single rooftop rack. Commercial rooftop installations with multiple RTUs or a shared piping corridor typically use this configuration to keep runs organized and level. Consolidating several lines onto one support system also reduces the number of roof penetrations needed for anchoring. Fewer roof penetrations also matters when the roofing contractor needs to sign off on rooftop work.
  • Equipment Mounting Supports: Heavier rooftop equipment, like condensing units or package units, needs a support rated for the equipment's full weight rather than a pipe-rated support. These typically distribute load across a wider footprint to avoid concentrated point loads on the roof deck. Confirming the equipment's operating weight against the support's load rating is a standard step before installation. Getting this wrong risks roof damage or an unstable equipment mount.
  • Non-Penetrating Support Bases: Non-penetrating supports use a weighted base, rather than a roof penetration, to anchor pipe or equipment supports in place. Contractors favor them on roofs where the warranty terms restrict additional penetrations, or where the roofing membrane can't be disturbed. Ballast weight in the base needs to account for local wind load requirements. Non-penetrating supports show up often on retrofit jobs where the roof was installed after the original piping design.

Buying Guide

Start a rooftop support layout by counting what's actually crossing the roof: single lines, parallel pipe runs, conduit, or heavier equipment like condensing units. Counting the actual runs determines whether single-pipe supports, multi-pipe trapeze racks, or equipment-rated bases fit the job.

Load rating matters as much as spacing. Rooftop Supports rated for light pipe runs won't hold up under a condensing unit or package unit, so matching the support to the actual equipment weight avoids a failed installation down the line. Spacing intervals for pipe runs should follow the pipe manufacturer's sag limits, since supports placed too far apart let lines dip and pool condensate.

Roof type and warranty terms narrow the choice further. Some roofing warranties restrict new penetrations, which pushes the job toward non-penetrating, ballasted support bases instead of anchored posts. Ballast weight then needs to account for local wind load requirements, particularly on taller buildings or coastal areas. Finally, plan for the number of roof penetrations the job actually needs. Consolidating multiple lines onto shared multi-pipe supports cuts down on penetrations compared to running individual supports for every line, which roofing contractors and building owners generally prefer to see on a rooftop mechanical layout.

Frequently Asked Questions

Do rooftop pipe supports need to avoid roof penetrations?

Not always, but many roofing warranties restrict additional penetrations, which is where non-penetrating, ballasted support bases come in. Confirming the roof warranty terms before choosing a support style avoids a conflict during final inspection.

How far apart should rooftop pipe supports be spaced?

Spacing depends on the pipe size and material, following the pipe manufacturer's sag limits for that specific run. Supports placed too far apart let the line sag between points, which can pool condensate or stress fittings over time.

Can the same support hold a condensing unit and a pipe run?

No, equipment-rated supports and pipe supports are built for different load ranges. A condensing unit or package unit needs a support rated for its full operating weight, not a support designed for a single pipe or conduit run.

What's the benefit of a multi-pipe trapeze support over individual supports?

Consolidating several parallel runs onto one trapeze-style support reduces the total number of roof penetrations or ballast points needed. It also keeps runs organized and level across a shared rooftop corridor.

Do rooftop supports need extra ballast in high-wind areas?

Yes, non-penetrating support bases rely on ballast weight to stay anchored, and that weight needs to account for local wind load requirements. Coastal or high-rise locations typically need more ballast than a low-wind inland site.

Didn't find what you're looking for? 
Let us know
.