Apply to be a TradeMaster!
Main product image of Transformer (208-240V, 40VA), R76734700
Magnifying glass
Hover image to zoom

Transformer (208-240V, 40VA), R76734700

SKU:
R76734700
Rating:
(2)
Q&A:
(0)
Transformer (208-240V, 40VA), R76734700
Magnifying glass
Hover image to zoom
$35.55 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-240V

Description

–
R76734700 is an official OEM Transformer (208-240V, 40VA) for Armstrong Air HVAC Equipment.

Specs

–
Voltage:

208-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

1 Defective Out of the Box; 2 Work as Expected

Purchased three units—one did not work out of the box. I expect better quality control and would appreciate a replacement or refund for the defective unit.
David
Saint Augustine, FL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great and fast shipping
Guy
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy