Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Armstrong Air Parts
Armstrong Air Pilot & Ignition
Ignitor Assembly
Brand:
Armstrong Air
SKU:
R42640-001
Rating:
(1)
Q&A:
(0)
Hover image to zoom
R42640-001 has been discontinued
Discontinued June 6, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Install Instructions
Install Instructions
Direct Replacement:
Hot Surface Ignitor with 30" Leads, Q3400A1024
Brand:
Resideo
SKU:
Q3400A1024
(48)
Order by
today
, receive 346 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/240V
Description
–
This is a replacement for Honeywell #'s Q3400A, Q3400A1016, Q3400A1024, Q3400A1040, Allied R42640-001 and others.
Specs
–
Voltage:
208/240V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
ignitor perfect match!
The order was processed and delivered quickly and matched the replaced part for less than other stores and web sites!!
Jeff the handyman
Sharpsburg, Ga.
14 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video