Apply to be a TradeMaster!
Main product image of H-52-3 AB 3-Series Maintenance Free Bronze In-Line Pump, 1/3 HP (Lead Free)
Magnifying glass
Hover image to zoom

H-52-3 AB 3-Series Maintenance Free Bronze In-Line Pump, 1/3 HP (Lead Free)

SKU:
110119MF-103
Rating:
(0)
Q&A:
(0)
H-52-3 AB 3-Series Maintenance Free Bronze In-Line Pump, 1/3 HP (Lead Free)
Magnifying glass
Hover image to zoom
$2,944.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v, 208V, 230V, 460v
Product Highlight: Horse Power
1/3 HP
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Please Note:
  • Image Shown is Cast Iron Model
  • Item is Lead Free

Armstrong H-52-3 AB 3-Series Bronze In-Line Circulators are apart of the Series H. The 1/3 HP bronze circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Max Head (Ft):

    26

    Max Flow (GPM):

    52

    Flow Range (GPM):

    0-52

    Voltage:

    575v

    208V

    230V

    460v

    Hertz:

    60

    Material:

    Bronze

    Fluid Temperature Range:

    225°F

    Flange Size:

    1-1/4"

    Type:

    Pump

    Phase:

    3

    Horse Power:

    1/3

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    15 Replacement Parts

    Pump Body Capscrews - 7/16-14x1
    SKU: 911123-108
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy