Apply to be a TradeMaster!
Main product image of H-51-1 BF Maintenance Free Cast Iron In-Line Pump, 1/4 HP
Magnifying glass
Hover image to zoom

H-51-1 BF Maintenance Free Cast Iron In-Line Pump, 1/4 HP

SKU:
116431MF-132
Rating:
(0)
Q&A:
(0)
H-51-1 BF Maintenance Free Cast Iron In-Line Pump, 1/4 HP
Magnifying glass
Hover image to zoom
$1,131.66 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 116432LF-133

Armstrong H-51 BF In-Line Circulators are apart of the Series H. The 1/4 HP bronze fitted circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Max Head (Ft):

    24

    Max Flow (GPM):

    45

    Flow Range (GPM):

    0-45

    Voltage:

    115V

    Hertz:

    60

    Material:

    Cast Iron

    Fluid Temperature Range:

    225°F

    Horse Power:

    1/4

    Type:

    Pump

    Phase:

    1

    Flange Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    18 Replacement Parts

    Casing H51-h52-h53 Ci
    SKU: 816337-011
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy