Apply to be a TradeMaster!
Main product image of H-53-1 BF Maintenance Free Cast Iron In-Line Pump, 1/2 HP
Magnifying glass
Hover image to zoom

H-53-1 BF Maintenance Free Cast Iron In-Line Pump, 1/2 HP

SKU:
116439MF-132
Rating:
(2)
Q&A:
(0)
H-53-1 BF Maintenance Free Cast Iron In-Line Pump, 1/2 HP
Magnifying glass
Hover image to zoom
$1,985.21 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
80 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 116440LF-133

Armstrong H-53 BF In-Line Circulators are apart of the Series H. The 1/2 HP bronze fitted circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Max Head (Ft):

    29

    Flow Range (GPM):

    0-80

    Max Flow (GPM):

    80

    Voltage:

    115V

    Hertz:

    60

    Material:

    Cast Iron

    Fluid Temperature Range:

    225°F

    Flange Size:

    1-1/2"

    Type:

    Pump

    Phase:

    1

    Horse Power:

    1/2

    Impeller:

    5-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    17 Replacement Parts

    Impeller Assembly Steel H53 5.25"
    SKU: 816303-017
    Armstrong Pumps
    Rigid Mount. Motor Assembly. - 1ph /1/2hp/115/230
    SKU: 831009-062
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    3.5 out of 2 reviews
    50% would recommend this product
    3.5
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    50%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    In a bind maybe another chance

    Pump was locked up as it was dropped on the motor. The fan impeller was stuck against dent. Had to have it so made field repairs and it's online. Damage was not from shipping but packaging the pump. Supply House probably would have corrected situation but again had to have it so no chance to find out. Going forward I am leary of future purchases.
    BT
    Houston, TX
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    Pump came complete with flanges and bolts
    Jim
    Bayonne NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy