Apply to be a TradeMaster!
Main product image of H-53-3 LF Maintenance Free In-Line Pump w/ 5-1/4 IMP, 1/2 HP
Magnifying glass
Hover image to zoom

H-53-3 LF Maintenance Free In-Line Pump w/ 5-1/4 IMP, 1/2 HP

SKU:
116444MF-137A
Rating:
(0)
Q&A:
(0)
H-53-3 LF Maintenance Free In-Line Pump w/ 5-1/4 IMP, 1/2 HP
Magnifying glass
Hover image to zoom
$2,898.18 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
H-53-3 LF Maintenance Free, 5-1/4 IMP

Specs

–
Max Head (Ft):

24

Max Flow (GPM):

45

Flow Range (GPM):

0-45

Voltage:

115V

Hertz:

60

Material:

Cast Iron

Fluid Temperature Range:

225°F

Type:

Pump

Phase:

1

Flange Size:

1-1/2"

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


12 Replacement Parts

Pump Body Capscrews - 7/16-14x1
SKU: 911123-108
Armstrong Pumps
Oil Wick (round)
SKU: 116948-000
Armstrong Pumps
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy