Apply to be a TradeMaster!
Main product image of H-54-1 BF Maintenance Free Cast Iron In-Line Pump, 3/4 HP
Magnifying glass
Hover image to zoom

H-54-1 BF Maintenance Free Cast Iron In-Line Pump, 3/4 HP

SKU:
116451MF-132
Rating:
(0)
Q&A:
(1)
H-54-1 BF Maintenance Free Cast Iron In-Line Pump, 3/4 HP
Magnifying glass
Hover image to zoom
$1,547.85 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
95 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 116452LF-133

Armstrong H-54 BF In-Line Circulators are apart of the Series H. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Max Flow (GPM):

    95

    Flow Range (GPM):

    0-95

    Max Head (Ft):

    29

    Voltage:

    115V

    Hertz:

    60

    Material:

    Cast Iron

    Fluid Temperature Range:

    225°F

    Type:

    Pump

    Phase:

    1

    Flange Size:

    2"

    Horse Power:

    3/4

    Impeller:

    5-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    17 Replacement Parts

    Flange Nuts - 1/2-13
    SKU: 913125-100
    Armstrong Pumps
    Oil Wick (round)
    SKU: 116948-000
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: All I need is a new motor for this circulator pump Armstrong M-54-1 BF

    Asked by Dave 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hello Dave, thanks for writing in. The motor would be SKU: 811757-006.

    Was this review helpful to you?
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Dave, thanks for writing in. The motor for this pump is SKU: 811757-002 - https://www.supplyhouse.com/Armstrong-Pumps-811757-002-Resilient-Mtd-Motor-Assy-1ph-3-4hp-115-230v

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy