Apply to be a TradeMaster!
Main product image of H-64 BF Cast Iron In-Line Pump, 3/4 HP
Magnifying glass
Hover image to zoom

H-64 BF Cast Iron In-Line Pump, 3/4 HP

SKU:
116475-132
Rating:
(0)
Q&A:
(1)
H-64 BF Cast Iron In-Line Pump, 3/4 HP
Magnifying glass
Hover image to zoom
$2,371.81 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
55 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 116476LF-133

Armstrong H-64 BF In-Line Circulators are apart of the Series H. The 3/4 HP bronze fitted circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Max Flow (GPM):

    55

    Flow Range (GPM):

    0-55

    Max Head (Ft):

    45

    Voltage:

    115V

    Hertz:

    60

    Material:

    Cast Iron

    Fluid Temperature Range:

    225°F

    Flange Size:

    1-1/2"

    Type:

    Pump

    Phase:

    1

    Horse Power:

    3/4

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    30 Replacement Parts

    Impeller Key (woodruff #3)
    SKU: 974508-100
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: is the Armstrong pump Model H-64 BF available with a 3ph 208volt motor if so please supply me with sku number and pricing

    Asked by rod rod the softball god 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, this pump is available in a 208 volt, 3 phase configuration: http://www.supplyhouse.com/Armstrong-Pumps-116479-136-H-64-3-3-Series-BF-Cast-Iron-In-Line-Pump-3-4-HP

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy