Apply to be a TradeMaster!
Main product image of H-64-3 All Bronze 3-Phase Bronze In-Line Pump, 3/4 HP (Lead Free)
Magnifying glass
Hover image to zoom

H-64-3 All Bronze 3-Phase Bronze In-Line Pump, 3/4 HP (Lead Free)

SKU:
116480LF-137A
Rating:
(0)
Q&A:
(0)
H-64-3 All Bronze 3-Phase Bronze In-Line Pump, 3/4 HP (Lead Free)
Magnifying glass
Hover image to zoom
$4,578.10 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V, 460v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
55 MAX GPM
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: RPM
1800 RPM

Description

–
Please Note:
  • Image Shown is Cast Iron Model
  • Item is Lead Free

This Armstrong In-Line circulator is suitable for domestic hot water systems. It is built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction. This circulator has been used by HVAC professionals for decades because it is cost-effective, durable and easy to maintain.

Features:
  • Standard three-piece design with sleeve - oil lubricated bearing
  • Radially-split body can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft made from special alloy steel
  • Balanced centrifugal impeller ensures maximum water delivery in the HVAC system
  • Proven seal design made from strong and long-lasting materials for extended operating life
  • Three piece modular construction and back pull-out design for easy replacement of wear components
  • Certified

Specs

–
Max Flow (GPM):

55

Flow Range (GPM):

0-55

Max Head (Ft):

45

Hertz:

60

Material:

Bronze

Fluid Temperature Range:

225°F

Voltage:

208V

230V

460v

Flange Size:

1-1/2"

Type:

Pump

Phase:

3

Lead Free:

Yes

Horse Power:

3/4

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


30 Replacement Parts

Coupler Key (woodruff #9)
SKU: 974515-100
Armstrong Pumps
Mech. Seal Assembly. (steel Buna)
SKU: 816707-002
Armstrong Pumps
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy