Apply to be a TradeMaster!
Main product image of H-68-3 3-Series Bronze Fitted Cast Iron In-Line Pump, 1-1/2 HP
Magnifying glass
Hover image to zoom

H-68-3 3-Series Bronze Fitted Cast Iron In-Line Pump, 1-1/2 HP

SKU:
116523-136A
Rating:
(0)
Q&A:
(0)
H-68-3 3-Series Bronze Fitted Cast Iron In-Line Pump, 1-1/2 HP
Magnifying glass
Hover image to zoom
$2,847.49 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Tue, Oct 13

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 208V, 230V
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Max Flow (GPM)
142 MAX GPM
Product Highlight: Material
Cast Iron
Product Highlight: RPM
1800 RPM

Description

–
Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 116524LF-137

This Armstrong In-Line circulator is suitable for hydronic heating and cooling, multi-stage zoning and general industrial service applications. It is built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction. This circulator has been used by HVAC professionals for decades because it is cost-effective, durable and easy to maintain.

Features:
  • Standard three-piece design with sleeve - oil lubricated bearing
  • Radially-split body can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft made from special alloy steel
  • Balanced centrifugal impeller ensures maximum water delivery in the HVAC system
  • Proven seal design made from strong and long-lasting materials for extended operating life
  • Three piece modular construction and back pull-out design for easy replacement of wear components

Specs

–
Min Flow (GPM):

40

Max Flow (GPM):

142

Max Head (Ft):

46

Hertz:

60

Material:

Cast Iron

Fluid Temperature Range:

225°F

Voltage:

460v

208V

230V

Type:

Pump

Phase:

3

Flange Size:

2"

Horse Power:

1-1/2

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


25 Replacement Parts

Shaft & Sleeve Assembly. ( S/s Sleeve)
SKU: 816354-071
Armstrong Pumps
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy