Apply to be a TradeMaster!
Main product image of S-25 AB Bronze In-Line Pump, 1/12 HP (Lead Free)
Magnifying glass
Hover image to zoom

S-25 AB Bronze In-Line Pump, 1/12 HP (Lead Free)

SKU:
174031MF-043
Rating:
(2)
Q&A:
(2)
S-25 AB Bronze In-Line Pump, 1/12 HP (Lead Free)
Magnifying glass
Hover image to zoom
$1,295.63 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Max Flow (GPM)
32 MAX GPM
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Please Note:
  • Image shown is Cast Iron Model
  • Item is Lead Free

Armstrong S-25AB BF In-Line Circulators are apart of the Series S. The 1/12 HP all bronze circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction; Armstrong Pumps Series S Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Note: Flanges sold separately.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Max Flow (GPM):

    32

    Flow Range (GPM):

    0-32

    Max Head (Ft):

    8

    Voltage:

    115V

    Hertz:

    60

    Material:

    Bronze

    Fluid Temperature Range:

    225°F

    Horse Power:

    1/12

    Type:

    Pump

    Phase:

    1

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Max Flow (GPM)
    Flow Range (GPM)
    Max Head (Ft)
    Voltage
    Hertz
    CURRENT ITEM
    Product Image of S-25 AB Bronze In-Line Pump, 1/12 HP (Lead Free)
    S-25 AB Bronze In-Line Pump, 1/12 HP (Lead Free)
    SKU: 174031MF-043
    (2)
    32
    0-32
    8
    115V
    60

    20 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    The Pump is fine, But UPS SUCKS and that is the only service

    I would purchase this pump again. It is a good pump, but due to Supplyhouse refusing to use FedEx or any other reliable shipper, anything that says get it tomorrow, I can expect to be "Rescheduled" Costing me time, money and in some cases a customer. I am about done with Supplyhouse.com as I can not count on the only shipper they will use.
    GPourt
    Katy, TX
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will use Supplyhouse again and again

    The product was exactly what was ordered and came very quickly. In fact, came sooner then originally stated - THANK YOU!!!
    Handyman
    Vermilion OH
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Given same specs what is the reason to choose bronze over cast iron in a fresh water circulating pump

    Asked by phil 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    A bronze pump will resist corrosion in an open circulation system where fresh water is used. A cast iron pump should only be used in a closed circulation system where water is continuously re-cycled.

    Was this review helpful to you?

    Q: What size Flange Gasket does theS-25 AB need? I am replacing the Gasket. Is this pump good for drinking water?

    Asked by Robert 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The replacement flange gaskets are part 805176-000 . This is a lead free bronze pump and is approved for use with drinking water.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy