The Day Savers – A National Tradesmen Day Contest
Main product image of S-35 AB Bronze In-Line Pump, 1/6 HP (Lead Free)
Magnifying glass
Hover image to zoom

S-35 AB Bronze In-Line Pump, 1/6 HP (Lead Free)

SKU:
174033MF-043
Rating:
(0)
Q&A:
(0)
S-35 AB Bronze In-Line Pump, 1/6 HP (Lead Free)
Magnifying glass
Hover image to zoom
$2,535.70 each
In Stock
In Stock
Get 3 Mon, Aug 31
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Max Flow (GPM)
75 MAX GPM
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

Please Note:
  • Image shown is Cast Iron Model
  • Item is Lead Free

Armstrong S-35AB BF In-Line Circulators are apart of the Series S. The 1/6 HP bronze circulator pump is suitable for hydronic heating and cooling, domestic water systems, mulit-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series S Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    Flow Range (GPM):

    0-75

    Max Flow (GPM):

    75

    Max Head (Ft):

    11

    Voltage:

    115V

    Hertz:

    60

    Material:

    Bronze

    Fluid Temperature Range:

    225°F

    Horse Power:

    1/6

    Type:

    Pump

    Phase:

    1

    Flange Size:

    2"

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Flow Range (GPM)
    Max Flow (GPM)
    Max Head (Ft)
    Voltage
    Hertz
    0-75
    75
    11
    115V
    60

    17 Replacement Parts

    Faceplate #3 Stainless Steel
    SKU: 109522-071
    Armstrong Pumps
    Oil Wick (round)
    SKU: 116948-000
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy