Apply to be a TradeMaster!
Main product image of 1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 16000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 16000 BTU (208/230V)

Brand:
Arrco
SKU:
AA16KP-BFV
Rating:
(0)
Q&A:
(0)
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 16000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$653.65 each
In Stock
In Stock
Get 86 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
16000 BTU Capacity
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208V, 230V

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Capacity (BTU):

16000

Application:

Air Conditioning

Refrigerant Type:

R-410A

Voltage:

208V

230V

Phase:

1

Product Type:

Compressor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy