Apply to be a TradeMaster!
Main product image of 1 PH, R-410A Compressor, 16000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-410A Compressor, 16000 BTU (208/230V)

Brand:
Copeland
SKU:
ZP16K6E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH, R-410A Compressor, 16000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$1,243.09 each
Backorder
Backorder
Get it Fri, Sep 18 - Tue, Oct 20

Lift Gate

This product weighs 50.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
16000 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

Copeland Scroll ZPK6 fixed capacity compressor for residential applications supports the higher performance required to meet minimum efficiency standards. It is built upon the robust ZPK5 platform which ensures excellent reliability and proven quality performance.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10.1
  • Phase: 1
  • Capacity Range (BTU): 15800-21400
  • Voltage at 60 Hz: 208/230
  • Application: Air Conditioning

Specs

Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

16000

Voltage:

208/230V

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Product Type
Phase
Capacity (BTU)
Voltage
CURRENT ITEM
Product Image of 1 PH, R-410A Compressor, 16000 BTU (208/230V)
1 PH, R-410A Compressor, 16000 BTU (208/230V)
SKU: ZP16K6E-PFV-800
Air Conditioning
Compressor
1
16000
208/230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy