Apply to be a TradeMaster!
Main product image of 1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 20000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 20000 BTU (208/230V)

Brand:
Arrco
SKU:
AA20KP-BFV
Rating:
(1)
Q&A:
(0)
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 20000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$583.28 each
In Stock
In Stock
Get 70 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
20000 BTU Capacity

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Product Type:

Compressor

Phase:

1

Voltage:

208V

230V

Refrigerant Type:

R-410A

Capacity (BTU):

20000

Application:

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this Compresser again

Easy to use web site, quick delivery well packaged, had a question and was answered quickly with expert advice from tech support, thanks again!
Jdr
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy