Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.
ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:
Kit Includes:
| Capacity (BTU): | 28000 |
|---|---|
| Voltage: | 230V 208V |
| Refrigerant Type: | R-410A |
| Application: | Air Conditioning |
| Product Type: | Compressor |
| Phase: | 1 |