Apply to be a TradeMaster!
Main product image of 1 PH, R410A Compressor, 27900 BTU (208-230v)
Magnifying glass
Hover image to zoom

1 PH, R410A Compressor, 27900 BTU (208-230v)

Brand:
Copeland
SKU:
ZP28K5E-PFV-800
Rating:
(0)
Q&A:
(0)
1 PH, R410A Compressor, 27900 BTU (208-230v)
Magnifying glass
Hover image to zoom
$1,247.39 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
27900 BTU Capacity

Description

–
Copeland Scroll ZPK5 compressor has been built upon the proven Copeland Scroll platform and over 30 years of scroll technology development.

Specifications
  • Refrigeration Type: R-410A
  • Cooling Efficiency (EER): UP TO 10.1
  • Phase: 1
  • Capacity Range (BTU): 27900-38100
  • Voltage@Hz: 208/230@60
  • Application: Air Conditioning

Product Features
  • 5th generation fixed speed compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Voltage:

208/230V

Refrigerant Type:

R-410A

Capacity (BTU):

27900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Product Type
Phase
Voltage
Refrigerant Type
CURRENT ITEM
Product Image of 1 PH, R410A Compressor, 27900 BTU (208-230v)
1 PH, R410A Compressor, 27900 BTU (208-230v)
SKU: ZP28K5E-PFV-800
Air Conditioning
Compressor
1
208/230V
R-410A
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy