Apply to be a TradeMaster!
Main product image of 1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 26000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 26000 BTU (208/230V)

Brand:
Arrco
SKU:
AR26KP-BFV
Rating:
(1)
Q&A:
(0)
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 26000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$688.10 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
26000 BTU Capacity
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Voltage
230V, 208V

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Product Type:

Compressor

Capacity (BTU):

26000

Refrigerant Type:

R-22

R-407C

Voltage:

230V

208V

Phase:

1

Application:

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

In a heartbeat I would buy this again

Replaced a bad compressor in a top of the line, at the time, R-22 unit I had originally installed in 2005 for my customer. This compressor was a perfect replacement. Everything lined up perfectly as far as the tubing locations. Easy to put the existing suction and discharge tubes right into it, flow some nitrogen, and braze back up! It runs flawlessly my only minor concern is it is a little noisier then the original. I know this because there are 3 units at this house and the one next to it is whisper quiet when running. The positive for me was my customer didn't have to see a different unit then the three same model year units. Plus R-22 in my opinion never should have been dropped especially after we had to buy and implement recovery machines!
Vinnie
Torrington, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy