Apply to be a TradeMaster!
Main product image of 2.5 Ton 27,300 BTU Compressor, w/ R22 Refrigerant (230v), 11A84
Magnifying glass
Hover image to zoom

2.5 Ton 27,300 BTU Compressor, w/ R22 Refrigerant (230v), 11A84

Brand:
Lennox
SKU:
11A84
Rating:
(0)
Q&A:
(0)
2.5 Ton 27,300 BTU Compressor, w/ R22 Refrigerant (230v), 11A84
Magnifying glass
Hover image to zoom
$2,767.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
2.5
Product Highlight: Voltage
230V
Product Highlight: BTU
27300

Description

–
11A84 is an official OEM 2.5 Ton 27,300 BTU Compressor, w/ R22 Refrigerant (230v) for Lennox HVAC equipment.

Specs

–
Ton:

2.5

Voltage:

230V

Features:

R22 Refrigerant

BTU:

27300

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
CURRENT ITEM
Product Image of 2.5 Ton 27,300 BTU Compressor, w/ R22 Refrigerant (230v), 11A84
2.5 Ton 27,300 BTU Compressor, w/ R22 Refrigerant (230v), 11A84
SKU: 11A84
230V
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy