Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

6" (1)
8" (1)
10" (1)

Price Range
–

$70 to $80 (1)
$80 to $90 (1)
$100 to $200 (1)

Arzel FACT Fresh Air Control Dampers

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 8" Round FACT Damper
8" Round FACT Damper
SKU: STK-FACT8
Arzel Zoning
SKU: STK-FACT8
Brand: Arzel Zoning
$87.05 each
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 10" Round FACT Damper
10" Round FACT Damper
SKU: STK-FACT10
Arzel Zoning
SKU: STK-FACT10
Brand: Arzel Zoning
$112.31 each
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 6" Round FACT Damper
6" Round FACT Damper
SKU: STK-FACT6
Arzel Zoning
SKU: STK-FACT6
Brand: Arzel Zoning
$72.61 each
In Stock
Get 6 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 6 by Wed, Nov 25 - Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Arzel FACT Fresh Air Control Dampers

Arzel FACT Fresh Air Control Dampers are spring-close round dampers that work with the FACT system, short for Fresh Air Control Technology, to let a contractor decide how much fresh air to bring inside and under what conditions. Listed sizes include 6 inch, 8 inch, and 10 inch round. The dampers are manufactured by Arzel Zoning. An enthalpy control, outdoor thermostat, or timer can control when outdoor air is brought in. Fresh Air Control is sold separately from the damper. Installers adding controlled outdoor air to a system choose a damper size and then pick the control method that fits the job. Choosing the damper size and the control method together matters because the damper works with the FACT system rather than on its own.

Subcategories

  • 6 Inch Round FACT Damper: The 6 inch round FACT damper is a spring-close damper that works with the FACT system. Installers use it to decide how much fresh air comes inside and under what conditions. An enthalpy control, outdoor thermostat, or timer can control when outdoor air is brought in. Fresh Air Control is sold separately.
  • 8 Inch Round FACT Damper: The 8 inch round FACT damper uses the same spring-close design as the other sizes listed, in an 8 inch round size. Contractors choose it when the job calls for an 8 inch round damper in a FACT fresh air setup. It works with the FACT system, Fresh Air Control Technology. Fresh Air Control is sold separately.
  • 10 Inch Round FACT Damper: The 10 inch round FACT damper is a spring-close damper in a 10 inch round size. Installers use it with the FACT system to decide how much fresh air to bring inside and under what conditions. An enthalpy control, outdoor thermostat, or timer can control when outdoor air is brought in. Fresh Air Control is sold separately.

Buying Guide

Start with size, since listed dampers include 6 inch, 8 inch, and 10 inch round models. Size is the first filter because each damper listing carries one round size. Each damper listing names its size and round shape in the specifications. Pick the round size that matches the opening being controlled, and verify the dimension on the product listing before ordering.

Next, plan the control. The dampers are spring-close and work with the FACT system, Fresh Air Control Technology. The product descriptions list an enthalpy control, outdoor thermostat, or timer as ways to control when outdoor air is brought in. Fresh Air Control is sold separately, so add it to the order as its own item.

Then decide the conditions. The FACT system lets the installer decide how much fresh air to bring inside and under what conditions. Choose the control method that matches how the system should make that call, whether that is enthalpy, outdoor temperature, or a schedule.

When comparing Arzel FACT Fresh Air Control Dampers, confirm shape as well as size. Each listing shown here is round, so verify the duct shape before ordering. Check that the damper and the control are both accounted for before the job starts. Gathering the full parts list early keeps the install on schedule.

Frequently Asked Questions

What does an Arzel FACT fresh air control damper do?

Arzel FACT Fresh Air Control Dampers are spring-close dampers that work with the FACT system to let the installer decide how much fresh air to bring inside and under what conditions. FACT stands for Fresh Air Control Technology.

What sizes do Arzel FACT dampers come in?

The Arzel FACT Fresh Air Control Dampers listed here are 6 inch, 8 inch, and 10 inch round. Each is a spring-close damper. Check the product listing for the exact size before ordering.

What can control when outdoor air comes in on a FACT damper?

Product descriptions say an enthalpy control, outdoor thermostat, or timer can control when outdoor air is brought in through an Arzel FACT damper. Fresh Air Control is sold separately. Plan the control choice along with the damper size.

Is the Fresh Air Control included with the FACT damper?

No. The Arzel FACT Fresh Air Control Dampers list Fresh Air Control as sold separately. Add the control to the order alongside the damper.

Are Arzel FACT dampers round or rectangular?

The Arzel FACT Fresh Air Control Dampers shown here are round, in 6 inch, 8 inch, and 10 inch sizes. Size and shape are stated in each specification. Verify the duct shape on the listing before ordering.

Didn't find what you're looking for? 
Let us know
.