Apply to be a TradeMaster!
Main product image of 202 MPS Panel (2 Zones)
Magnifying glass
Hover image to zoom

202 MPS Panel (2 Zones)

SKU:
PAN-00202
Rating:
(2)
Q&A:
(0)
202 MPS Panel (2 Zones)
Magnifying glass
Hover image to zoom
$335.29 each
In Stock
In Stock
Get 20 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2
Product Highlight: Stages
Single Stage Heating/Cooling

Description

–
This item is a 202 MPS Panel (2 Zones) manufactured by Arzel Zoning.

The MPS zoning panel controls single-stage heat/cool or heat pump equipment. It is a simple and straightforward zoning system ideal for both new construction and retrofit residential applications. It provides basic comfort control in two- or three-zone applications. MPS is compatible with any standard 24 vac thermostat.

Specs

–
Number of Zones:

2

Product Type:

Control Panel

Stages:

Single Stage Heating/Cooling

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

2 zone box

Prompt response from Arzel customer service, quick delivery packaged appropriately. HVAC tech had no issues installing. So far works great.
DW
St. Louis
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

fast shipping
al
NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy