The Pro Panel is a universal zoning control panel for residential and light commercial use. It is compatible with any 4- or 5-wire thermostat, and with any equipment type, including conventional, heat pumps, inverters, split and package geothermal, dual fuel, and all electric. It can handle up to 4 stages of heat and 2 stages of cooling. Pro Panel has more features than ever, but we've made it even easier to install. The app has preset configurations for numerous equipment types and combinations, so you can set it up with just one tap. The app dashboard shows current system operation, and you can also download system logs. The Pro Panel is our first panel that controls up to 16 zones, with an easy daisy-chaining process that can connect up to 4 panels. Connect the panel directly to your A2L mitigation board or RDS for seamless A2L compliance. Fully configurable staging control lets you adjust staging timers and temperature thresholds to maximize the effectiveness of multi-stage equipment. With advanced features for inverters as well. Includes ModuPASS port for modulating bypass.
Features:
| Product Type: | Control Panel |
|---|---|
| Application: | Zoning |
| Width (Inches): | 15" |
| Depth (Inches): | 5" |
| Hertz: | 60 |
| Temperature Range (F): | 40°F to 140°F |
| Number of Zones: | 4 |
| Voltage: | 24V |
| Height (Inches): | 16" |
| Mount: | Wall |