Apply to be a TradeMaster!
Main product image of 12" Round Barometric Damper
Magnifying glass
Hover image to zoom

12" Round Barometric Damper

SKU:
SPD-R0012
Rating:
(1)
Q&A:
(0)
12" Round Barometric Damper
Magnifying glass
Hover image to zoom
$294.65 each
In Stock
In Stock
Get 16 Thu, Oct 1 - Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Shape
Round

Description

–
This item is a 12" Round Barometric Damper manufactured by Arzel Zoning.

For simple bypass applications with PSC blowers. Economical solution to eliminate objectionable air noise. Automatically bypasses excess air when static pressure in duct increases due to dampers being closed. Weighted arm opens as static pressure increases. Recommended for systems with 2 or 3 zones where zones are nearly equal in size. Not compatible with variable speed blowers.

Specs

–
Shape:

Round

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good product

It was exactly what we needed for the job, and it was completed.
Jelly79
Corpus Christi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy