Apply to be a TradeMaster!
Main product image of 6" BalancePro Manual Round Damper
Magnifying glass
Hover image to zoom

6" BalancePro Manual Round Damper

SKU:
STK-BALR6
Rating:
(2)
Q&A:
(0)
6" BalancePro Manual Round Damper
Magnifying glass
Hover image to zoom
$19.73 each
In Stock
In Stock
Get 15 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Round

Description

–
This item is a 6" BalancePro Manual Round Damper manufactured by Arzel Zoning.

Balances airflow in existing HVAC systems based on the load calculation and measurements performed at each register or diffuser. Fully adjustable. To install, apply included template to ductwork, cut access hole, insert, and twist damper to align. Fasten with sheet metal screws.

Specs

–
Size:

6"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice shortcut for adding damper to existing duct

Installation is just as advertised, works fine. An inexpensive, time/effort saving solution! (Mind where the attach screw holes will land relative to the triangular cutout.)
EZPZ
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Easy

Installation of these dampers couldn't have been easier! Just put the included template sticker on the duct, poke a hole in the duct with a screwdriver or chisel, then cut the shape from the template using metal snips. No messing around with removing the duct! There are videos on YouTube showing how to do this. Also, the dampers have a rubber ring, so they close up a duct better than the metal dampers. The only tricky part for me was lining up the screw holes. Be careful of the hole locations adjacent to the long leg of the triangle and leave yourself enough room.
3DEcho
Hampton, NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy