Shop Resideo Sale
Main product image of 8" x 12" EzySlide Bottom Mount Damper
Magnifying glass
Hover image to zoom

8" x 12" EzySlide Bottom Mount Damper

SKU:
STKSB-E-8X12
Rating:
(0)
Q&A:
(0)
8" x 12" EzySlide Bottom Mount Damper
Magnifying glass
Hover image to zoom
$214.47 each
In Stock
In Stock
Get 25 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 12"
Product Highlight: Mount
Bottom

Description

–
This item is a 8" x 12" EzySlide Bottom Mount Damper manufactured by Arzel Zoning.

EzySlide dampers are the primary damper design for Arzel Zoning systems. These dampers are connected to a zoning control panel with pneumatic tubing, and they open and close by getting pressure or vacuum from the panel pump. They are installed by cutting a hole into a metal duct, inserting the damper, then securing with screws. The insertable installation makes them retrofit-friendly, and the motorless design eliminates the need for motors or gears, so they are extremely reliable. Dampers are actuated by low pressure air supplied by a medical-grade pump inside the panel. Available in 70 stock sizes, with sleeved dampers available for non-metal ductwork. Compatible with any Arzel Zoning panel. Bottom-mount dampers have the actuator on the longer dimension; side-mount dampers have the actuator on the shorter dimension. Arzel dampers are not position sensitive.

Specs

–
Mount:

Bottom

Size:

8" x 12"