Apply to be a TradeMaster!
Main product image of 10" x 10" EzySlide Mount Damper
Magnifying glass
Hover image to zoom

10" x 10" EzySlide Mount Damper

SKU:
STKSS-E10X10
Rating:
(0)
Q&A:
(0)
10" x 10" EzySlide Mount Damper
Magnifying glass
Hover image to zoom
$132.74 each
In Stock
In Stock
Get 10 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10"

Description

–
This item is a 10" x 10" EzySlide Mount Damper manufactured by Arzel Zoning.

EzySlide dampers are the primary damper design for Arzel Zoning systems. These dampers are connected to a zoning control panel with pneumatic tubing, and they open and close by getting pressure or vacuum from the panel pump. They are installed by cutting a hole into a metal duct, inserting the damper, then securing with screws. The insertable installation makes them retrofit-friendly, and the motorless design eliminates the need for motors or gears, so they are extremely reliable. Dampers are actuated by low pressure air supplied by a medical-grade pump inside the panel. Available in 70 stock sizes, with sleeved dampers available for non-metal ductwork. Compatible with any Arzel Zoning panel. Bottom-mount dampers have the actuator on the longer dimension; side-mount dampers have the actuator on the shorter dimension. Arzel dampers are not position sensitive.

Specs

–
Size:

10" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy