Apply to be a TradeMaster!
1" NPT 2-Way Normally Closed Gas Solenoid Valve, 120 VAC, 21 Cv w/ Aluminum Body and Nema 4x (1,179,000 BTU)

1" NPT 2-Way Normally Closed Gas Solenoid Valve, 120 VAC, 21 Cv w/ Aluminum Body and Nema 4x (1,179,000 BTU)

Brand:
Asco
SKU:
8214G54
Rating:
(0)
Q&A:
(0)
1" NPT 2-Way Normally Closed Gas Solenoid Valve, 120 VAC, 21 Cv w/ Aluminum Body and Nema 4x (1,179,000 BTU)
$616.13 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
21 Cv
Product Highlight: Material
Aluminum

Description

–
Product Features
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • For on-off control of fuel gas in commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe taps with plugs for routine testing

Specs

–
Size:

1"

Position:

Normally Closed

Enclosure Type:

NEMA 4

Voltage:

120v

Material:

Aluminum

Body Pattern:

2-Way

Flow Capacity (Cv):

21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy