Apply to be a TradeMaster!
Main product image of 1/4" Normally Open, 3-Way Solenoid Valve (120V)
Magnifying glass
Hover image to zoom

1/4" Normally Open, 3-Way Solenoid Valve (120V)

Brand:
Asco
SKU:
8320G192
Rating:
(0)
Q&A:
(0)
1/4" Normally Open, 3-Way Solenoid Valve (120V)
Magnifying glass
Hover image to zoom
$258.35 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
3-Way

Description

–
1/4" Normally Open, 3-Way Solenoid Valve (120V)

Specs

–
Size:

1/4"

Position:

Normally Open

Body Pattern:

3-Way

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy