Apply to be a TradeMaster!
Main product image of 1" Normally Closed Solenoid Valve, 13 CV (120v)
Magnifying glass
Hover image to zoom

1" Normally Closed Solenoid Valve, 13 CV (120v)

SKU:
8210G004-120V
Rating:
(5)
Q&A:
(1)
1" Normally Closed Solenoid Valve, 13 CV (120v)
Magnifying glass
Hover image to zoom
$357.70 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
13 Cv

Description

–


Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; Red-Hat - Explosionproof and Watertight, Types 3, 4, 4X, 7, and 9. (To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.) See Optional Features Section for other available options.

Specs

–
Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

13

Voltage:

120v

Body Pattern:

2-Way

Max AC Water:

150

Max AC Air:

150

MAX AC LT. OIL:

100

Wattage:

6.1

Flow type:

High Flow

Features:

NEMA 4

NEMA 4X

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good price

Good, quick.
JHC
yourtown
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like that this product is in stock

The project was a fast-track job. I was amazed at how fast valves were delivered to me.
Jake
Brooklyn, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Bought a solenoid for a glycol system in my winery! It works!
Justin
Fredericksburg, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy transaction

Fast shipping and great price. Reputable brand and product.
Ira
US Virgin Islands
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality piece

I bought this to replace one that was 15 years old and not rebuildable. Worked great. Client happy.
Joe the plumber
Northeast Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am looking for the Valve above but need 12vdc coil

Asked by Steve 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve. You would be looking for SKU: 8210G004-12VDC which is the same valve, but with a 12 VDC coil - https://www.supplyhouse.com/Asco-RedHat-8210G004-12VDC-1-Normally-Closed-Solenoid-Valve-13-CV-12-DC

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy