The Day Savers – A National Tradesmen Day Contest
Main product image of Single Stage ETC Temperature Control w/ Sensor (120/240V Input, Plastic Enclosure)
Magnifying glass
Hover image to zoom

Single Stage ETC Temperature Control w/ Sensor (120/240V Input, Plastic Enclosure)

Brand:
Ranco
SKU:
ETC-141000-000
Rating:
(4)
Q&A:
(2)
Single Stage ETC Temperature Control w/ Sensor (120/240V Input, Plastic Enclosure)
Magnifying glass
Hover image to zoom
$181.33 each
In Stock
In Stock
Get 10 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Differential
1° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Height
7.84"
Product Highlight: Depth
2.48" Depth
Product Highlight: Horse Power
1 HP

Description

Digital Display
  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specs

Capillary Length:

8'

Application:

Remote Bulb Temperature

Temperature Range:

-30° to 220°F

Differential:

1° to 30°F

Voltage:

120v

208V

240v

Sensor Type:

Thermistor

Bulb Size:

2" x 1/4"

Operating Temp Range:

-20° to 140°F

Enclosure Type:

NEMA 4

Height:

7.84"

Width:

2.7"

Depth:

2.48"

Switch Action:

SPDT

Contact Ratings 120v:

96.0 ALR

16.0 AFL

Contact Ratings 240v:

48.0 ALR

8.0 AFL

Humidity Range:

0 to 95% RH (Non Condensing)

Resistive:

15 A

8 A

Horse Power:

1

Pilot Duty Rating:

125 VA

Stages:

One

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Single Stage Temperature Control w/ Sensor (24V Input)
SKU: ETC-112000-000
Ranco

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I will buy this again

I've been installing these RANCO units for many years (at least 20+ purchased) and for the price they are worth every penny (and more). I've yet to have one that I installed go bad, and they are used in very wet environments (breweries). The NEMA4X rating is what I require, coupled with the simplicity of their programming and adjustments, these fit the bill.
#BreweryElectrician
ME
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again.

We are worm farmers with several raised worm beds that are heated. These Controlers are very easy to use.
Danny
Poulsbo, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Correct product delivered in 2 days.
ME
Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

used at a manufacturing facility.
bill
victoria, texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this program in Celsius

Asked by ranco 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ETC series have user selectable Fahrenheit/Celsius scales.

Was this review helpful to you?

Q: Whats the difference between this temperature control and the ranco 111000 besides price?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This control is the same as the ETC-111000 except that it has a plastic enclosure. This gives the 141000 a higher NEMA rating, meaning that it is more water resistant and can be installed outside.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy