Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Normally Closed Gas Solenoid Valve, 12 VDC, 4.5 Cv w/ Aluminum Body and Nema 4x (238,500 BTU)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Normally Closed Gas Solenoid Valve, 12 VDC, 4.5 Cv w/ Aluminum Body and Nema 4x (238,500 BTU)

Brand:
Asco
SKU:
8214G020-12VDC
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Normally Closed Gas Solenoid Valve, 12 VDC, 4.5 Cv w/ Aluminum Body and Nema 4x (238,500 BTU)
Magnifying glass
Hover image to zoom
$258.04 each
In Stock
In Stock
Get 3 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 VDC
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
4.5 Cv
Product Highlight: Material
Aluminum

Description

Product Features
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • For on-off control of fuel gas in commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe taps with plugs for routine testing

Specs

Size:

1/2"

Voltage:

12 VDC

Flow Capacity (Cv):

4.5

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Aluminum

Capacity (BTU):

238500

Enclosure Type:

NEMA 4

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy