Apply to be a TradeMaster!
Main product image of 2" NPT Normally Closed, 2-Way Gas Shutoff Solenoid Valve 2,940,500 BTU (120V)
Magnifying glass
Hover image to zoom

2" NPT Normally Closed, 2-Way Gas Shutoff Solenoid Valve 2,940,500 BTU (120V)

SKU:
8214G281
Rating:
(0)
Q&A:
(0)
2" NPT Normally Closed, 2-Way Gas Shutoff Solenoid Valve 2,940,500 BTU (120V)
Magnifying glass
Hover image to zoom
$802.88 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
55 Cv
Product Highlight: Capacity (BTU)
1725500 BTU Capacity

Description

–
Valve,Solenoid, 2 Way Normally Closed, 2", NPT or Flange, 120Vac, 55 Cv 2,940,500 btu/hr 0-5 PSI Fuel Gas Shutoff Valve with Aluminum Body, NBR Seals, and Nema 4X Enclosure

Features:
    Unique double disc design with overtravel provides redundant sealing for leak tight shutoff
  • For on-off control of fuel gas in commercial and industrial gas burners
  • 1/8" NPT pipe taps with plugs for routine testing


Specifications:
  • Pipe Size: 2"
  • Orifice Size: 2-3/32"
  • Flow Rate: 55 Cv
  • Flow Capacity (ft/hr): 2941
  • Fuel Gas Capacity (btu/hr): 2,940,500 BTUH
  • UL & CSA Approved

Specs

–
Size:

2"

Position:

Normally Closed

Voltage:

120v

Flow Capacity (Cv):

55

Capacity (BTU):

1725500

Body Pattern:

2-Way

Enclosure Type:

NEMA-4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy