Apply to be a TradeMaster!
Main product image of 3/4" Normally Open, 0/5# Solenoid Vent Valve (120 V)
Magnifying glass
Hover image to zoom

3/4" Normally Open, 0/5# Solenoid Vent Valve (120 V)

SKU:
8214G33-120VAC
Rating:
(1)
Q&A:
(0)
3/4" Normally Open, 0/5# Solenoid Vent Valve (120 V)
Magnifying glass
Hover image to zoom
$492.80 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"

Description

–
3/4" Normally Open, 0/5# Solenoid Vent Valve (120 V)

Specs

–
Size:

3/4"

Position:

Normally Open

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy this product from them again

Product works great with fast shipping!!
Tim
Murfreesboro, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy