Apply to be a TradeMaster!
Main product image of 3/4" Normally Closed, Slow-Closing, 5/150# Valve (120 V)
Magnifying glass
Hover image to zoom

3/4" Normally Closed, Slow-Closing, 5/150# Valve (120 V)

SKU:
8221G5HW-120VAC
Rating:
(1)
Q&A:
(0)
3/4" Normally Closed, Slow-Closing, 5/150# Valve (120 V)
Magnifying glass
Hover image to zoom
$457.23 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"

Description

–
3/4" Normally Closed, Slow-Closing, 5/150# Valve (120 V)

Note: Image may not represent actual product.

Specs

–
Size:

3/4"

Position:

Normally Closed

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

just what i needed

Needed this valve to complete the plumbing for a Navien Cascade set up....Just what I needed.
Dr D
mn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy